Add More Items
View All Quick Selects
Below you can add an image for 'Conduit Accy - Channel, Strut & Fittings' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
SH Type Channel, Low Carbon Steel, Pre Galvanized, 10 ft Length, 1-5/8 in Height, 12 AWG Thickness, 2 in Center Spacing, 9/16 x 1-1/8 in Slot Size, 1.82 lb/ft
Available now at Sulphur: In Stock
Total Availability: In Stock
Sulphur Availability: In Stock
Book Price
$423.05
Per 100 Feet
Eaton B-Line series all threaded rod, 120" H x 0.375" D, Steel, 730 Lbs load cap,16" thread length
Check local availability
$177.00
SH Type Channel, Low Carbon Steel, Pre Galvanized, 10 ft Length, 13/16 in Height, 14 AWG Thickness, 2 in Center Spacing, 9/16 x 1-1/8 in Slot Size, 0.91 lb/ft
$248.86
Thread Rod, Steel, Galvanized, Silver, 10 ft Length, 3/8 in Size, Threaded Connection, 3/8 in - 16 Connection Size, 1900 lb Capacity, 0.14 lb/EA
Ready to ship from Alexandria: In Stock
Alexandria Availability: Out Of Stock
$278.67
Pre-Assembled Pipe Clamp, Low Carbon Steel, Zinc Plated, 14 ga Thickness, 3/4 in Size, 400 lb (Design Load 1);50 lb (Design Load 2, 3) Capacity, 12 lb
$252.25
Per 100
Eaton B-Line series multi-grip/offset pipe clamp, 0.0677" H x 2.3750" L x 1.25" W, Steel, 400 Lbs load, Pipe clamp for thinwall (EMT)
Eaton B-Line series strut back-to-back welded channel, 1.62" H x 120" L x 1.62" W, Steel, Pre-galvanized, SHA, 12 Gauge
$1,420.90
Square Washer, Steel, Silver Galvanized/Electro-Galvanized, Silver, 1.5 in Width, 3/16 in Thickness, 3/8 in Size, 1 hole, 16.63 lb/100
$589.26
SH Type Channel, Low Carbon Steel, Pre Galvanized, 20 ft Length, 1-5/8 in Height, 14 AWG Thickness, 2 in Center Spacing, 9/16 x 1-1/8 in Slot Size, 1.82 lb/ft
Pre-Assembled Pipe Clamp, Low Carbon Steel, Zinc Plated, 14 ga Thickness, 1 in Size, 400 lb (Design Load 1);50 lb (Design Load 2, 3) Capacity, 13 lb
$287.76
Eaton B-Line series multi-grip and offset pipe clamp, 0.0677" H x 2.6250" L x 1.25" W, Stainless steel finish, Rigid conduit or pipe
Thread Rod, Steel, Galvanized, Silver, 10 ft Length, 1/4 in Size, Threaded Connection, 1/4 in - 20 Connection Size, 900 lb Capacity, 0.07 lb/EA
$141.55
Pre-Assembled Pipe Clamp, Low Carbon Steel, Zinc Plated, 12 ga Thickness, 2 in Size, 600 lb (Design Load 1);75 lb (Design Load 2, 3) Capacity, 26 lb
$417.50
Eaton B-Line series multi-grip and offset pipe clamp, 0.0966" H x 4" L x 1.25" W, Steel, 600 Lbs load cap, Pipe clamp for thinwall (EMT)
Eaton B-Line series O.D. pipe and conduit clamp, 1-3/8" O.D. size, 1/4"-20 hardware size, Steel, Electro-plated zinc finish, Pre-assembled pipe clamp
$313.67
Pre-Assembled Pipe Clamp, Low Carbon Steel, PVC Coated, 3 in Size, 0.44 lb/EA
$474.05
Eaton B-Line series O.D. pipe and conduit clamp, 3-1/2" O.D. size, 5/16"-18 hardware size, Steel, Electro-plated zinc finish, Pre-assembled pipe clamp
PECO FASTENERS 1-1/2 X 5 STUD GUARD - 16 GAUGE
$37.34
Eaton B-Line series O.D. pipe and conduit clamp, 1" O.D. size, 1/4"-20 hardware size, Steel, Electro-plated zinc finish, Pre-assembled pipe clamp
$295.62
Pre-Assembled Pipe Clamp, Low Carbon Steel, Zinc Plated, 14 ga Thickness, 1-1/4 in Size, 400 lb (Design Load 1);50 lb (Design Load 2, 3) Capacity, 15 lb
$323.29
20
Popularity
Default